Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pliers type = Combination pliers, cutter, long nose pliers
VDE/1000V Certification = Yes Quantity = 3
Material = Chrome Vanadium Steel Overall Length = 250 mm
RS PRO VDE Pliers Set of 3. This excellent set of pliers from RS PRO consists of three high-quality pliers that are all VDE insulated.
This pliers set is perfect for anyone needing a high-quality set, from professional electricians to general DIYers, and is an essential tool to have on hand.
The set is stored in a foam tool module within a convenient tool case designed for easy transport.
This set of pliers and nippers is made from chrome vanadium steel and is VDE certified and rigorously tested to meet the safety requirements of EC directives.
The ergonomically designed handle provides a comfortable feel when cutting soft and hard wire.
The high-quality grip allows for smooth operation and reduces fatigue during long periods of use.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Set includes:. 200 mm VDE insulated combination pliers 150 mm insulated bevelled pliers 180 mm VDE long nose pliers. Features and Benefits. Set of 3 high quality VDE certified pliers Ergonomic soft grip handles for easy and smooth operation Smooth operation and reduced fatigue Comes with foam module and carry case to keep your tools organised. Types of Pliers. Nippers, also known as wire cutters, are designed to cut wires and cables and are available as side-cutting, end-cutting and diagonal-cutting pliers.
Long Nose Pliers - Needle Nose, Pointed Nose, or Snipe Nose Pliers are versatile and useful in everything from electrical work to jewelry making.
Combination pliers are designed to be either round-nose pliers with a functional cutter, long-nose pliers, or flat-nose pliers.
VDE/1000V Certification = Yes Quantity = 3
Material = Chrome Vanadium Steel Overall Length = 250 mm
RS PRO VDE Pliers Set of 3. This excellent set of pliers from RS PRO consists of three high-quality pliers that are all VDE insulated.
This pliers set is perfect for anyone needing a high-quality set, from professional electricians to general DIYers, and is an essential tool to have on hand.
The set is stored in a foam tool module within a convenient tool case designed for easy transport.
This set of pliers and nippers is made from chrome vanadium steel and is VDE certified and rigorously tested to meet the safety requirements of EC directives.
The ergonomically designed handle provides a comfortable feel when cutting soft and hard wire.
The high-quality grip allows for smooth operation and reduces fatigue during long periods of use.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Set includes:. 200 mm VDE insulated combination pliers 150 mm insulated bevelled pliers 180 mm VDE long nose pliers. Features and Benefits. Set of 3 high quality VDE certified pliers Ergonomic soft grip handles for easy and smooth operation Smooth operation and reduced fatigue Comes with foam module and carry case to keep your tools organised. Types of Pliers. Nippers, also known as wire cutters, are designed to cut wires and cables and are available as side-cutting, end-cutting and diagonal-cutting pliers.
Long Nose Pliers - Needle Nose, Pointed Nose, or Snipe Nose Pliers are versatile and useful in everything from electrical work to jewelry making.
Combination pliers are designed to be either round-nose pliers with a functional cutter, long-nose pliers, or flat-nose pliers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
