RS PRO Pliers Set, 3 Pieces

Sebelum PPN:
Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers type = Combination pliers, cutter, long nose pliers Quantity = 3
ESD Compatible = No Overall Length = 250 mm

RS Soft Grip Pliers 3-Tool Module. This excellent pliers set from RS Pro consists of three high-quality pliers.
This pliers set is perfect for anyone who needs reliability and versatility, from professional electricians to home improvement contractors.
These pliers feature ergonomic handles that provide comfort, smooth operation and reduced fatigue when cutting soft or hard wire.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
The set is stored in a foam tool module for easy transport and organization.
This foam insert is designed to fit snugly into tool cabinet drawers, such as those in the RS PRO heavy duty cabinet range.
Set contents 180 mm combination pliers 160 mm bevelled nippers 160 mm long nose pliers Features and Benefits 3 piece quality set of pliers with polished finish Ergonomic soft grip handles for easy and smooth operation Smooth operation reduces user fatigue Serrated jaws for a comfortable grip Includes a foam module to ensure tool organization Uses Cutters are sometimes called wire cutters.
Designed for cutting wires and cables.
Supports side cuts, end cuts, and angled nippers.
Long nose pliers are sometimes called needle nose pliers, point nose pliers, or snipe nose pliers.
It can be used for a wide range of applications, from electrical work to jewelry processing.
Combination pliers are designed to function as standard pliers, but with the addition of cutters.
Other tool modules are available; 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 39 Piece Screwdriver Set; 833-5972 is the RS Pro 39 Piece Screwdriver Set. 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan