RS PRO Pliers Set, 2 Pieces, Iron

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Insulated Pliers, Set of 2. RS Pro Insulated Pliers, Set of 2. Ideal for working with live voltages up to 1000 AC or 1500 DC.
For cutting soft and hard wires.
Features and Benefits. Special tool steel. Polished finish (electron beam thinned). DuoTech soft grip handle. VDE certified. G10 ISO5745. G12 ISO5749. Kit contents. 1 G10 series insulated combination pliers (VDE certified). 1 G12 series insulated angled nippers (VDE certified)
Feature
Specification
Pliers type = Combination pliers, Number of cutters = 2
Material = Iron Overall length = 250 mm

Ulasan Produk

Tidak ada ulasan