RS PRO Pliers Set, 2 Pieces, Chrome Vanadium Steel

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Pliers Set of 2. A set of two RS Pro pliers: water pump pliers and grip pliers.
High quality general purpose pliers for engineers.
The hardened material ensures a long life and maintains reliability over a long period of time.
The ergonomic handle provides great leverage and is comfortable to use.
Features and Benefits: 9-position adjustable water pump pliers. Grip pliers for gripping/holding round materials. Chrome vanadium steel for reliable and long life. Maximum leverage and ease of use. EVA module.
Feature
Specification
Pliers type = Molle Grip, Number of water pumps = 2
Material = Chrome Vanadium Steel Overall Length = 250 mm

Ulasan Produk

Tidak ada ulasan