Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Soft Face Hammer Introducing the soft face hammer from the trusted RS PRO brand.
Lightweight Durable hammers are ideal for applying force to materials without damaging the surface.
■ The RS PRO logo is based on the actual product.
■The soft face of the hammer is made of plastic, which can be replaced as needed, ensuring that you always have a durable soft face.
The lightweight, durable Ashwood handle provides comfort, excellent grip and precision when hammering.
Features & Benefits Durable soft face plastic head is lightweight and durable without causing damage Durable Ashwood handle provides a comfortable and excellent grip Interchangeable head available with different head materials Can be used for a variety of hammering tasks Applications A soft face hammer is a type of hammer that applies force to materials without damaging or damaging the material or surrounding surfaces.
Mallets tend to have interchangeable heads in a variety of materials, including plastic, rubber, nylon, and reed.
Soft-faced hammers and rubber mallets are used for a variety of purposes, primarily for:
Furniture makers Woodworkers Equipment manufacturers Jewelers Carpenters Are the heads interchangeable? RS PRO soft face hammers have interchangeable heads, available in a range of head types from soft rubber to hard plastic.
What is the diameter of the face The diameter of the face of a soft-sided hammer is 40 mm.
What is the head material? It has a durable plastic head, but it is replaceable.
Lightweight Durable hammers are ideal for applying force to materials without damaging the surface.
■ The RS PRO logo is based on the actual product.
■The soft face of the hammer is made of plastic, which can be replaced as needed, ensuring that you always have a durable soft face.
The lightweight, durable Ashwood handle provides comfort, excellent grip and precision when hammering.
Features & Benefits Durable soft face plastic head is lightweight and durable without causing damage Durable Ashwood handle provides a comfortable and excellent grip Interchangeable head available with different head materials Can be used for a variety of hammering tasks Applications A soft face hammer is a type of hammer that applies force to materials without damaging or damaging the material or surrounding surfaces.
Mallets tend to have interchangeable heads in a variety of materials, including plastic, rubber, nylon, and reed.
Soft-faced hammers and rubber mallets are used for a variety of purposes, primarily for:
Furniture makers Woodworkers Equipment manufacturers Jewelers Carpenters Are the heads interchangeable? RS PRO soft face hammers have interchangeable heads, available in a range of head types from soft rubber to hard plastic.
What is the diameter of the face The diameter of the face of a soft-sided hammer is 40 mm.
What is the head material? It has a durable plastic head, but it is replaceable.
Feature
SpecificationWeight = 575g
Head material: Plastic Handle material: Ash wood
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
