RS PRO Pipe Cutter, Spring Loaded, 42mm

Sebelum PPN:
Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Pipes Introducing pipe cutters from the trusted RS PRO brand.
A durable hand tool ideal for cleanly and precisely cutting plastic pipes and hoses up to 42mm.
This easy-to-use pipe cutter has two adjustable openings with spring-loaded pins, allowing you to easily adjust the cutter to the size you need.
This cutter features a durable, wear-resistant aluminum body and a soft-grip handle for comfort and ease of use.
The premium blade is made from high-carbon steel for clean, precise cuts time after time.
Features and Benefits Ideal for cutting a variety of plastic pipes, tubes and hoses Replaceable high carbon steel blade (1829984) Durable aluminium design is ideal for one-handed operation Easily create clean, precise cuts Cuts up to 42mm pipes Two adjustable openings with spring-loaded pin for increased comfort and reduced strain Uses A pipe cutter (also known as a pipe cutter) is a hand tool commonly used by plumbers for cutting and trimming pipes and hoses.
Available in a variety of sizes and cutting capabilities for stainless steel, copper, aluminum, plastic, and more.
Most pipe cutters are hand-held and operated, but there are also motor-driven cutters for heavy-duty cutting.
Why Use a Pipe Cutter Instead of a Hacksaw? While you can use a hacksaw to cut a variety of materials, pipe and tube cutters are specifically designed to make cutting pipes and hoses easier.
This design allows for precise and clean cuts through a variety of materials without damaging the material or surrounding area.
Are replacement blades available? Replacement blades are available for RS PRO pipe cutters (1829984) What materials is this tube cutter made of? This pipe cutter is designed to make clean and precise cuts on a variety of plastic pipes and hoses, including PE (polyethylene), PP (polypropylene), PVC (polyvinyl chloride), PVDF (polyvinylidene fluoride) and PB (polybutylene).
Feature
Specification
Cutting capacity = 42 mm
Material Cut = Plastic Body Material = Aluminum Cutting Type = Spring Loaded

Ulasan Produk

Tidak ada ulasan