RS PRO Pipe Cutter, 15mm

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Tube CuttersRS Pro tube cutters are suitable for cutting many types of plastic tubing.
It is highly durable.
This cutter cuts cleanly, precisely and accurately.
It can cut tubes with diameters from 3 to 15 mm.
It is possible to make clean cuts perpendicular to the tube axis.
This cutter can cut plastic tubing such as nylon and polyurethane.
The blades on this cutter are replaceable.
Features & Benefits. Easy to handle. Stainless steel blade with polyacetal body. Precision design. Durable. Easy to use. Applications: Custom piping systems. Liquid handling. Pipe cutting
Feature
Specification
Cutting capacity = 15 mm
Material Cut = Plastic Body Material = Plastic

Ulasan Produk

Tidak ada ulasan