DeniMan Pipe Cutter

Sebelum PPN:
Rp599.900
Spesifikasi
Cutting Capacity, Pipe (mm)6~50
Mass (g)376
Overall Length (mm)178

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For plumbing work for air conditioning equipment, hydraulic equipment, etc.
For cutting stainless steel pipes, steel pipes, copper, brass, aluminum, PVC, etc.
Opening and closing is smooth with a one-touch slide mechanism.
With chamfering knife.
Spare blade for DeniMan pipe cutter.
* A replacement blade is available as an option.

Ulasan Produk

Tidak ada ulasan