DeniMan Pipe Cutter

Sebelum PPN:
Rp509.900
Spesifikasi
Blade ShapeFor copper tube
Cutting Capacity, Pipe (mm)3~32
Mass (g)270
Overall Length (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For plumbing work for air conditioning equipment, hydraulic equipment, etc.
Cuts pipes such as single pipes, aluminum pipes, and stainless steel pipes.
For cutting stainless steel pipes, steel pipes, copper, brass, aluminum, PVC, etc.
With chamfering knife.

For cutting pipes.
* A replacement blade is available as an option.

Ulasan Produk

Tidak ada ulasan