DeniMan Pipe Cutter

Sebelum PPN:
Rp199.900
Spesifikasi
Blade ShapeFor copper tube
Cutting Capacity, Pipe (mm)3~22
Mass (g)119
Overall Length (mm)66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For plumbing work for air conditioning equipment, hydraulic equipment, etc.
Cuts pipes such as single pipes and aluminum pipes.
For cutting copper, brass, aluminum, vinyl chloride, etc.
With chamfer function.
For cutting pipes.
* A replacement blade is available as an option.

Ulasan Produk

Tidak ada ulasan