Osaka Jack Pipe bender for power jack

Sebelum PPN:
Rp49.999.900
Spesifikasi
Included Accessories(Pending shoe) DIA21.7 / DIA27.2 / DIA30 / DIA42.7 / DIA48.6 / DIA60.5 x 1 each
Mass (kg)Approximately 26 (excluding pending shoes)
Recommended PumpTWA-0.7,NEX-2,GH-1/2
Suitable JackE15S25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the upper frame can be moved backward, the pipe can be easily inserted and removed.
A beautiful bend can be obtained by cooling work. A curved tube with little deformation can be obtained.
Lightweight and strong structure using special aluminum for the frame and pending shoes.
A gauge bar (scale plate) is attached to the frame, and the bending angle can be determined by adjusting the stroke of the jack.
The display that determines the orientation of the specified pending shoe / pivot shoe and the position of the pin is extracted according to the steel pipe dimensions.
Can be used for bending gas pipes 1 / 2B to 2B

Ulasan Produk

Tidak ada ulasan