PICARD Pink Hammer: Carpenter's Roofing Hammer, Flat Finish

Sebelum PPN:
Rp1.699.900
Spesifikasi
Length (mm)320
Mass (kg)0.76
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hammerhead is made of corrosion-resistant, alloyed Picard special steel with a black powder coating, meticulously heat-treated and tempered, features a magnetic nail holder, a hammerhead secured with a hardened pin, a C45 steel tube handle, and a one-component grip (traditional design).

Ulasan Produk

Tidak ada ulasan