RS PRO Pin Punch Set, Total Length: 101.6mm, 8 Pieces

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO pin punch set of 8.
A caliper, also known as a vernier caliper, is a type of measuring instrument that is highly accurate and has almost no error when measuring length or distance.
It is most often used in physics labs, machine shops, and engineering applications.
The set includes 8 different pin punches.
Made from tool steel 45 to 52 HRC. Both ends are hardened and resistant with a black oxide finish. Knurled body for a secure grip. Overall length: 4 inches. Parallel length: 5/8 inch. Set comes in a size-marked plastic wallet for optimal fit.
Feature
Specification
Overall length = 101.6 mm
Quantity = 8
Punch type = Parallel pin

Ulasan Produk

Tidak ada ulasan