Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shank diameter = 2 → 8 mm
Quantity = 6
Punch Type = Drift
RS PRO Drift Punch. Introducing the RS PRO 6-piece Drift Punch Set.
Drift punch pins are high quality and perfect for creating or enlarging holes that have been made before.
This professional standard hand tool is a durable pin punch set made from nickel chrome molybdenum vanadium steel and chrome plated for heat treatment.
This kit is ideal for tools that require high precision and superior quality.
This punch is designed for professional and DIY use, making it a versatile tool that's an essential addition to your toolbox.
Features and Benefits:. Made from nickel-chrome-molybdenum-vanadium steel for durability. Mirror-finish chrome plating for excellent corrosion resistance. A range of pin punches to suit a variety of tasks. Heads are specially treated to reduce burrs and increase user safety. DIN6453 standard. Includes a durable hard case for safe storage. Applications:. The punch set is ideal for making clean holes in a variety of materials.
Whether you're working with fabric, wood, or metal, punch tool sets allow you to press objects into materials or make indentations in your workpiece.
Punch sets are typically used for:
Carpenters, Plumbers, Electricians, Engineers, DIY Enthusiasts. Frequently Asked Questions. What are the punch lengths? The punch lengths in this set are 40mm and 50mm.
The punch diameters are... The shank diameters in the set are 2mm, 3mm, 4mm, 5mm, 6mm and 8mm.
Quantity = 6
Punch Type = Drift
RS PRO Drift Punch. Introducing the RS PRO 6-piece Drift Punch Set.
Drift punch pins are high quality and perfect for creating or enlarging holes that have been made before.
This professional standard hand tool is a durable pin punch set made from nickel chrome molybdenum vanadium steel and chrome plated for heat treatment.
This kit is ideal for tools that require high precision and superior quality.
This punch is designed for professional and DIY use, making it a versatile tool that's an essential addition to your toolbox.
Features and Benefits:. Made from nickel-chrome-molybdenum-vanadium steel for durability. Mirror-finish chrome plating for excellent corrosion resistance. A range of pin punches to suit a variety of tasks. Heads are specially treated to reduce burrs and increase user safety. DIN6453 standard. Includes a durable hard case for safe storage. Applications:. The punch set is ideal for making clean holes in a variety of materials.
Whether you're working with fabric, wood, or metal, punch tool sets allow you to press objects into materials or make indentations in your workpiece.
Punch sets are typically used for:
Carpenters, Plumbers, Electricians, Engineers, DIY Enthusiasts. Frequently Asked Questions. What are the punch lengths? The punch lengths in this set are 40mm and 50mm.
The punch diameters are... The shank diameters in the set are 2mm, 3mm, 4mm, 5mm, 6mm and 8mm.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
