RS PRO Pin Punch Set, 6 Pieces

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes 6 chisels, a rivet punch and a punch. The shaft has a polished tip. The octagonal, gold-painted grip shaft. The high-quality striking tool is housed in a plastic stand.
Chrome vanadium air hardening steel forged according to DIN 7255.
The striking head is multi-coated to prevent chipping and swelling.
Feature
Specification
Shank diameter = 3 -> 4 mm
Quantity = 6
Punch Type = Pin

Ulasan Produk

Tidak ada ulasan