Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shank diameter = 3 → 9.5 mm
Quantity = 5
Punch type = Parallel pin
RS PRO Long Parallel Pin Punch. Introducing the RS PRO set of 5 long parallel pin punches.
This high-quality set is perfect for extracting pins from a variety of mechanical materials.
This professional standard set of five pins includes two different sizes, perfect for a variety of tasks.
This high-quality rivet punch is forged from steel and features a black oxide finish for superior durability and corrosion resistance.
These punch pins also come with a handy size-marked plastic storage bag to keep them organized and protected when not in use.
This kit is ideal for tools that require high precision and superior quality.
This punch is designed for professional and DIY use, making it a versatile tool that's an essential addition to your toolbox.
Features and Benefits: High-quality steel rivet punches come with a size-marked plastic storage bag Manufactured from durable steel with a heat-treated black oxide coating for long life and corrosion resistance Tool is 205mm long; 381-4919 381-4919 has a knurled body for improved grip and control Available in two versions:
; 381-4919 381-4919 is available in shank diameters of 3.2mm, 4.8mm, 6.3mm, 8mm, and 9.5mm; 875-4761 875-4761 is available in shank diameters of 3mm, 5mm, 6mm, 8mm, and 9.5mm. Applications:. Punch sets are ideal for drilling clean holes in a variety of materials.
Whether you're working with fabric, wood, or metal, punch tool sets allow you to press objects into materials or make indentations in your workpiece.
The parallel pin punch set is ideal for punching out pins that are too small to remove by hand.
Punch sets are typically used for:
Carpenters, Plumbers, Electricians, Engineers, DIY Enthusiasts. Overall length... The overall length of this set is 205 mm.
What's included? This high-quality RS PRO kit includes: 5 parallel pin punches and a plastic storage bag.
Quantity = 5
Punch type = Parallel pin
RS PRO Long Parallel Pin Punch. Introducing the RS PRO set of 5 long parallel pin punches.
This high-quality set is perfect for extracting pins from a variety of mechanical materials.
This professional standard set of five pins includes two different sizes, perfect for a variety of tasks.
This high-quality rivet punch is forged from steel and features a black oxide finish for superior durability and corrosion resistance.
These punch pins also come with a handy size-marked plastic storage bag to keep them organized and protected when not in use.
This kit is ideal for tools that require high precision and superior quality.
This punch is designed for professional and DIY use, making it a versatile tool that's an essential addition to your toolbox.
Features and Benefits: High-quality steel rivet punches come with a size-marked plastic storage bag Manufactured from durable steel with a heat-treated black oxide coating for long life and corrosion resistance Tool is 205mm long; 381-4919 381-4919 has a knurled body for improved grip and control Available in two versions:
; 381-4919 381-4919 is available in shank diameters of 3.2mm, 4.8mm, 6.3mm, 8mm, and 9.5mm; 875-4761 875-4761 is available in shank diameters of 3mm, 5mm, 6mm, 8mm, and 9.5mm. Applications:. Punch sets are ideal for drilling clean holes in a variety of materials.
Whether you're working with fabric, wood, or metal, punch tool sets allow you to press objects into materials or make indentations in your workpiece.
The parallel pin punch set is ideal for punching out pins that are too small to remove by hand.
Punch sets are typically used for:
Carpenters, Plumbers, Electricians, Engineers, DIY Enthusiasts. Overall length... The overall length of this set is 205 mm.
What's included? This high-quality RS PRO kit includes: 5 parallel pin punches and a plastic storage bag.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
