Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shank diameter = 5 → 32 mm
Quantity = 10
Punch Type = Wad
Introducing the RS PRO 10-piece Wad Punch Set.
This high-quality set is perfect for drilling precise holes in a variety of materials.
This professional standard 10-piece kit consists of wad punches with interchangeable heads in a variety of sizes, making them ideal for a variety of tasks.
The handle employs a spring-loaded plunger that centers the punch and ejects the slug.
This kit is heat treated and blackened, making it a highly durable and stylishly designed hand tool kit.
This kit is ideal for tools that require high precision and superior quality.
This punch is designed for professional and DIY use, making it a versatile tool that's an essential addition to your toolbox.
Features and Benefits: Wad punch handle with spring loaded plunger.
Centers the punch and ejects the slug Interchangeable heads in various sizes Fully heat treated and blackened to provide a stylish and durable tool Includes a durable plastic case for safe storage Uses: Wad punch set is ideal for punching holes in a variety of materials.
Whether you're working with fabric, wood, or metal, a wad punch allows you to press the tool into the material and make an indentation on the workpiece.
Punch sets are typically used for:
Carpenters, Plumbers, Electricians, Engineers, DIY Enthusiasts. What punches are available? This kit has interchangeable heads and is available in punches from 5mm to 32mm.
What's included? This high-quality RS PRO kit contains: 1 WAd punch handle 9 interchangeable heads including 5, 6, 8, 10, 12.5, 16, 20, 25 and 32 mm 1 durable plastic storage case. How it works: The RS Pro 10-piece head kit is a hand tool operated by manually striking the handle with a hammer or mallet.
Attach the desired head.
Quantity = 10
Punch Type = Wad
Introducing the RS PRO 10-piece Wad Punch Set.
This high-quality set is perfect for drilling precise holes in a variety of materials.
This professional standard 10-piece kit consists of wad punches with interchangeable heads in a variety of sizes, making them ideal for a variety of tasks.
The handle employs a spring-loaded plunger that centers the punch and ejects the slug.
This kit is heat treated and blackened, making it a highly durable and stylishly designed hand tool kit.
This kit is ideal for tools that require high precision and superior quality.
This punch is designed for professional and DIY use, making it a versatile tool that's an essential addition to your toolbox.
Features and Benefits: Wad punch handle with spring loaded plunger.
Centers the punch and ejects the slug Interchangeable heads in various sizes Fully heat treated and blackened to provide a stylish and durable tool Includes a durable plastic case for safe storage Uses: Wad punch set is ideal for punching holes in a variety of materials.
Whether you're working with fabric, wood, or metal, a wad punch allows you to press the tool into the material and make an indentation on the workpiece.
Punch sets are typically used for:
Carpenters, Plumbers, Electricians, Engineers, DIY Enthusiasts. What punches are available? This kit has interchangeable heads and is available in punches from 5mm to 32mm.
What's included? This high-quality RS PRO kit contains: 1 WAd punch handle 9 interchangeable heads including 5, 6, 8, 10, 12.5, 16, 20, 25 and 32 mm 1 durable plastic storage case. How it works: The RS Pro 10-piece head kit is a hand tool operated by manually striking the handle with a hammer or mallet.
Attach the desired head.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
