Osaka Jack Pilot check valve

Sebelum PPN:
Rp33.999.900
Spesifikasi
Back Pressure (MPa)Pilot tolerance: 0.5
ControlRc1/2
Cracking Pressure (MPa)0.05
Maximum Flow Rate (L/minute)80
Maximum Operating Pressure (MPa)72
Minimum Pilot Pressure (MPa)(at maximum operating pressure) 5
Nominal Diameter12
Rated Flow (L/min)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-pressure valve, directional control valve, connection type: screw connection type
*For OPDV-12 and 16, when reverse free flow is used, the outlet side should be connected to the tank line. Also, if a back pressure throttling valve is installed, it should be on the inlet side.
Feature
Specification
*Area ratio: Small pilot: 1:21 *Area ratio: Large pilot: 1:2.3

Ulasan Produk

Tidak ada ulasan