Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Chrome Vanadium Steel Telescopic Magnetic Pick-Up Tool, 2.5 kg Lift Capacity. Introducing the RS PRO Chrome Vanadium Magnetic Telescopic Pick-Up Tool.
A versatile and durable tool, ideal for recovering metal objects in hard-to-reach places.
This pick-up tool features a long, extendable chrome vanadium shaft up to 65 cm long, with excellent corrosion and high temperature resistance.
This pick-up tool comes with a magnetic head that can pick up metal parts and components weighing up to 2.5 kg.
This durable pick-up tool features a convenient clip so you can store the tool in your pocket.
It also comes with a stylish black outer case.
Features and Benefits. Extendable shaft up to 65 cm, ideal for accessing hard to reach areas. Magnetic head for easy retrieval of magnetic objects. Clip for easy pocket storage. Chrome vanadium construction for superior corrosion resistance and durability. Lift capacity up to 2.5 kg. Stylish black outer casing. Uses. Pick-up tools are available in a variety of sizes and materials and can be used in everyday situations when you need to reach hard to reach places.
The extendable magnetic pick-up tool is perfect for easily picking up magnetic objects.
Is this pick-up tool magnetic? This RS PRO pick-up tool has a magnetic tip. How long is it? When folded, the total length of this pick-up tool is 13.5 cm.
When fully extended, the pick-up tool has a total length of 65 cm.
How much weight can this product pick up? This tool can pick up and move objects up to 2.5 kg.
A versatile and durable tool, ideal for recovering metal objects in hard-to-reach places.
This pick-up tool features a long, extendable chrome vanadium shaft up to 65 cm long, with excellent corrosion and high temperature resistance.
This pick-up tool comes with a magnetic head that can pick up metal parts and components weighing up to 2.5 kg.
This durable pick-up tool features a convenient clip so you can store the tool in your pocket.
It also comes with a stylish black outer case.
Features and Benefits. Extendable shaft up to 65 cm, ideal for accessing hard to reach areas. Magnetic head for easy retrieval of magnetic objects. Clip for easy pocket storage. Chrome vanadium construction for superior corrosion resistance and durability. Lift capacity up to 2.5 kg. Stylish black outer casing. Uses. Pick-up tools are available in a variety of sizes and materials and can be used in everyday situations when you need to reach hard to reach places.
The extendable magnetic pick-up tool is perfect for easily picking up magnetic objects.
Is this pick-up tool magnetic? This RS PRO pick-up tool has a magnetic tip. How long is it? When folded, the total length of this pick-up tool is 13.5 cm.
When fully extended, the pick-up tool has a total length of 65 cm.
How much weight can this product pick up? This tool can pick up and move objects up to 2.5 kg.
Feature
SpecificationType = Magnetic, Telescopic Extendable = Yes Overall Length = 650 mm
Lifting capacity = 2.5kg
Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
