RS PRO Pick-up Tool Magnetic, Telescopic

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If carried in a pocket, the magnetic tip of this tool may have a negative effect on magnetic objects such as key cards. RS PRO Telescopic Magnetic Pick-Up Tool (Lift Capacity 500g). The RS PRO Magnetic Telescopic Pick-Up Tool is a versatile and durable tool that is ideal for retrieving small metal objects in hard-to-reach places.
This pick-up tool has a long, extendable copper shaft that allows it to easily fit into tight spaces thanks to its low profile design.
The shaft has a chrome-plated finish, providing excellent corrosion resistance and durability.
This pick-up tool has a magnetic head and can pick up metal parts and components weighing up to 500g.
This Durable Pickup Tool also includes a convenient clip so you can store it in your pocket.
If required, the RS PRO Telescopic Pick-Up Tool can be used as a pointer, making it ideal for presentations.
Features and Benefits. Extendable slimline shaft ideal for accessing hard to reach areas Magnetic head makes it easy to retrieve magnetic objects Clip for easy storage in your pocket Chrome plated finish for superior corrosion resistance and durability Maximum lift capacity 500g Can also be used as an s pointer for presentations. Applications. Pick up tools are available in a variety of sizes and materials and can be used in everyday situations when you need to reach hard to reach places.
Magnetic pick-up tools are ideal for easily picking up magnetic objects.
Is this pick-up tool magnetic? This RS PRO pick-up tool has a magnetic tip. How long is it? When folded, the total length of this pick-up tool is 130 mm.
When fully extended, this pick-up tool has a total length of 640 mm.
How much weight can this product pick up? This tool can grab and lift objects up to 500g.
Feature
Specification
Type = Magnetic, Telescopic
Extendable = Yes Overall length = 640 mm
Lifting capacity = 500g
Material = Chrome plated steel

Ulasan Produk

Tidak ada ulasan