RS PRO Pick Up Tool Pick Up and Claw Tool

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Magnetic Pick Up and Claw Tool The RS PRO magnetic pick up claw tool is a versatile and durable tool that is ideal for retrieving objects in hard to reach places.
This pick-up tool has a long, flexible shaft that fits into tight spaces, even around curves and bends.
This pick-up tool features two versatile tips, one magnetic end and one non-magnetic retractable claw that can lift up to 500 objects.
The top of the shaft features an ergonomic spring-loaded handle that controls claw expansion and traction.
Features and Benefits - Long bendable shaft ideal for accessing hard to reach places - Magnetic tip makes it easy to pick up magnetic objects - Telescoping claw provides a secure grip on objects - Ergonomic spring-loaded handle for better control Applications Pick-up tools are available in a range of sizes and materials and can be used in everyday situations when you need to reach hard to reach places.
Magnetic pick-up tools are perfect for easily picking up magnetic objects.
The claw is also ideal for picking up non-magnetic objects of any shape.
Is this pick-up tool magnetic? This RS PRO pick-up tool has a magnetic tip. How long is it? The overall length of this pick-up tool is 700mm.
How much weight can this product pick up? This tool can lift and retrieve up to 500 objects.
Feature
Specification
Type = Pick-up and claw tool Extendable = Yes Overall length = 700 mm
Lifting capacity = 500g

Ulasan Produk

Tidak ada ulasan