Sebelum PPN:
Rp63.900
Spesifikasi
Diameter (DIAmm)4
Distance of Hook Centers (mm)6
Mass (g)13
Overall Length (mm)145
Writing Tip Length (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a pen tip length of 25 mm and a core length of 6 mm, positioning marking of thick materials is possible.
Main body insulation structure that is safe even during electrical work.
Safety cap used Toluene and xylene are not used. An oil-based marker based on an alcohol solvent.
It is designed to be easy to use as well as conventional markers, and can be used for more versatility.
For various piping support materials, duct cases for air conditioning, lighting equipment, switchboards, signboard toilets, washbasins, coat hangers, curtain brackets, etc.
* When using the product indoors for a long time, improve ventilation. Do not store in places with high temperatures (50 ° C or higher) or direct sunlight.
* Please keep out of reach of children.
* Please insert the cap straight. Also, please use it after the pen so that you do not lose it during use.

Ulasan Produk

Tidak ada ulasan