RS PRO Offset Open End Wrench

Sebelum PPN:
Rp319.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Ring Spanner. RS Pro Ring Spanners are the perfect tool for the professional or hobbyist.
Made with quality in mind, RS Pro spanners are manufactured from chrome vanadium steel for long-lasting durability.
High quality materials ensure safe operation even with high torque.
Features & Benefits. Chrome vanadium steel with a bright chrome finish manufactured to ANSI standards. Metric sizes.
Feature
Specification
Spanner type = Ring spanner Metric size = 12 mm, 13 mm
Material = Chrome Vanadium Steel Finish = Chrome Offset = Yes Double End = Yes Inch or Metric = Metric

Ulasan Produk

Tidak ada ulasan