Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Offset Introducing the reliable and trustworthy Phillips offset screwdriver from the RS PRO brand.
This is a series of hand tools that are ideal for turning screws in tight spaces.
The RS PRO offset Phillips head screwdriver has two flat head tips at right angles to the shaft, making it easy to tighten and loosen Phillips head (cross type) screws, even in tight spaces.
The RS PRO offset Phillips head screwdriver also features a stylish black handle for comfort and ease of use.
Features and Benefits Lightweight and durable design Double-ended grooved tip Right-angled tip for working in tight spaces Easy handling Stylish black ergonomic handle for grip and comfort General Uses The offset Phillips head screwdriver is ideal for use with crosshead screws and is ideal for working in areas with limited space.
Screwdrivers are an important hand tool found in many tool kits and are used for a variety of purposes, including:
? Construction DIY Industrial Automotive What is an offset driver? An offset driver (also known as a right-angle driver) is a type of hand-held tool used to turn screws to fasten fixtures.
Offset drivers have two ends that are perpendicular to the shaft and can be used with screws in tight spaces.
This angle also improves torque where space is limited, making this a very versatile driver.
What is a Phillips head tip? The tip of a Phillips head screwdriver can be used to tighten or loosen Phillips head screws for a variety of tasks and applications.
These products feature a cross-type tip that easily fits into the slot of a Phillips head screw, allowing you to apply torque.
The rounded edge of the Phillips tip prevents the head from stripping off the screw when a lot of torque is applied.
Do offset screwdrivers have a Phillips tip? RS PRO also supply offset screwdrivers with a flat tip. (1763431) 1763431 Flat head offset screwdriver (5.5 mm) (1763422) 1763422 Flat head offset screwdriver (4.0 mm)
This is a series of hand tools that are ideal for turning screws in tight spaces.
The RS PRO offset Phillips head screwdriver has two flat head tips at right angles to the shaft, making it easy to tighten and loosen Phillips head (cross type) screws, even in tight spaces.
The RS PRO offset Phillips head screwdriver also features a stylish black handle for comfort and ease of use.
Features and Benefits Lightweight and durable design Double-ended grooved tip Right-angled tip for working in tight spaces Easy handling Stylish black ergonomic handle for grip and comfort General Uses The offset Phillips head screwdriver is ideal for use with crosshead screws and is ideal for working in areas with limited space.
Screwdrivers are an important hand tool found in many tool kits and are used for a variety of purposes, including:
? Construction DIY Industrial Automotive What is an offset driver? An offset driver (also known as a right-angle driver) is a type of hand-held tool used to turn screws to fasten fixtures.
Offset drivers have two ends that are perpendicular to the shaft and can be used with screws in tight spaces.
This angle also improves torque where space is limited, making this a very versatile driver.
What is a Phillips head tip? The tip of a Phillips head screwdriver can be used to tighten or loosen Phillips head screws for a variety of tasks and applications.
These products feature a cross-type tip that easily fits into the slot of a Phillips head screw, allowing you to apply torque.
The rounded edge of the Phillips tip prevents the head from stripping off the screw when a lot of torque is applied.
Do offset screwdrivers have a Phillips tip? RS PRO also supply offset screwdrivers with a flat tip. (1763431) 1763431 Flat head offset screwdriver (5.5 mm) (1763422) 1763422 Flat head offset screwdriver (4.0 mm)
Feature
SpecificationDriver Type = Offset Driver Tip Type = Phillips
Chip size = PH1, PH2
Blade length = 100 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
