RS PRO Nut Driver Hexagon 8mm 236mm

Sebelum PPN:
Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Nuts RS PRO's high-quality nut drivers feature hardened steel heads for efficient tightening of nuts and bolts in low torque applications.
It features an ergonomic soft-grip handle that provides comfort even during extended use.
The hollow shaft allows for use with fasteners of various depths, even in the presence of submerged objects.
This reliable nut driver features a heavy-duty chrome vanadium steel shaft for long life and corrosion resistance.
Features & Benefits • Hardened steel construction • Soft feel cushion grip double injection handles • Hardened chrome vanadium steel construction • Metric sizes Applications Nut spinners (nut drivers) are essential tools for tightening and loosening hex and square nuts and fasteners.
The hollow shaft and unique shape allow it to apply torque much more efficiently than a wrench, especially on narrow nuts and bolts.
This tool is ideal for:
Electricians .Maintenance Engineers .Construction Workers Tool Care This nut driver has some resistance to corrosion, however proper storage and care will extend the tool's useful life.
Store in a dry place when not in use and wipe the shank with oil after use.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Chip Type = Hexagon
Chip size = 8 mm
Blade length = 125 mm
Overall length = 236 mm
Blade Material = Steel Handle Material = Plastic Blade Finish = Chrome

Ulasan Produk

Tidak ada ulasan