RS PRO Nut Driver Hexagon 7mm 236mm

Sebelum PPN:
Rp519.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Nuts. RS Pro's high-quality nut drivers feature a hardened steel head, allowing for efficient tightening of nuts and bolts in low-torque applications. The
ergonomically designed soft-grip handle ensures comfort even during prolonged use.
The hollow shaft allows for use with fasteners of various depths, even in recessed areas.
This reliable nut driver features a robust chrome-vanadium steel shaft for long life and excellent corrosion resistance.
Features and Benefits: Hardened steel construction. Soft-touch cushioned grip double-injection handle. Hardened chrome-vanadium steel construction. Metric sizes. Applications: Nut spinners (nut drivers) are essential tools for tightening and loosening hexagonal and square nuts and fasteners. The
hollow shaft and unique shape allow for much more efficient torque application than a wrench, especially on tight nuts and bolts.
This tool is ideal for the following applications:
Electrical technicians, maintenance engineers, construction workers. Tool concerns. This nut driver has some corrosion resistance, but proper storage and care will extend the tool's lifespan.
Store in a dry place when not in use, and wipe the shank with oil after use.
. RS Pro aims to be the go-to brand for customers seeking reliability and value for money.
At RS, we offer the products you need at great prices.
You can also get the quality parts you need, tested by RS experts.
When it comes to tools, we know that versatility and reliability are essential.
That's why we, as a manufacturer, offer a wide range of main and specialized tools for every application.
Perfect for professional electricians, plumbers, builders, and DIY enthusiasts.
RS Pro is here to support you.
Feature
Specification
Chip Type = Hexagon
Chip size = 7 mm
Blade length = 125 mm
Overall length = 236 mm
Blade Material = Steel Handle Material = Plastic Blade Finish = Chrome

Ulasan Produk

Tidak ada ulasan