RS PRO Nut Driver Hexagon 5.5mm 236mm

Sebelum PPN:
Rp459.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Nuts Features & Benefits Hardened steel construction. Soft feel cushion grip double injected handle. Hardened chrome vanadium steel construction. Metric sizes Applications Nut spinners (nut drivers) are essential tools for tightening and loosening hex and square nuts and fasteners.
The hollow shaft and unique shape allow it to apply torque much more efficiently than a wrench, especially on narrow nuts and bolts.
This tool is ideal for:
Electricians Maintenance Engineers Construction Workers Tool Care This nut driver has some resistance to corrosion, however proper storage and care will extend the tool's useful life.
Store in a dry place when not in use and wipe the shank with oil after use.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Chip Type = Hexagon
Chip size = 5.5 mm
Blade length = 125 mm
Overall length = 236 mm
Blade Material = Steel Handle Material = Plastic Blade Finish = Chrome

Ulasan Produk

Tidak ada ulasan