RS PRO Nut Driver Hexagon 1/4 Inch 100.0 mm

Sebelum PPN:
Rp519.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 inch Magnetic Bit Introducing the RS PRO brand RS PRO 1/4 inch Magnetic Bit Driver.
This tool is a high-quality, versatile hand tool that accepts interchangeable bits and can be used for any application that requires tightening or loosening screws and fasteners by hand.
The RS PRO 1/4 inch bit driver hand tool has a chrome vanadium steel shaft for increased durability, making it a reliable, hard-wearing product for use in a variety of working environments.
The shaft features a magnetic stainless steel sleeve that accepts a variety of 1/4-inch hex bits, ensuring a secure, permanent connection during use.
This general-purpose bit driver from RS PRO also features an ergonomically designed c-plus soft grip handle for increased comfort and grip, making it easy to maximise torque and pressure.
The handle has a hanging hole so the tool can be securely fastened to a tool belt or wall panel for safe storage.
Features & Benefits Designed for 1/4 inch bits • Stainless steel sleeve with powerful magnet ensures a secure connection • Chrome vanadium steel shaft for superior durability • Soft grip handle for comfort and control • Hanging hole for safe and secure storage • Ideal for use in a variety of applications Applications Bit drivers are general purpose hand tools that are ideal for applications that require tightening or loosening screws and fasteners by hand.
The shaft is magnetizable, allowing a variety of bits to be securely attached, making it highly versatile.
Bits and drivers come in a variety of sizes depending on the type of application required and are commonly used in areas such as:
?Machinery Automotive Construction Engineering DIY Maintenance and Repair FAQ Suitable for 1/4 inch hex 6.3 bits Stainless steel sleeve with powerful permanent magnet Chrome vanadium steel shaft (matt chrome finish) What bit sizes are compatible? This general-purpose RS PRO bit driver accepts 1/4 inch hex bits.
What is the overall length of the bit driver? The overall length of this bit driver is 100 mm.
Is it magnetic? The steel shaft has a magnetic end that allows you to securely attach the bit and prevents it from moving during use.
Feature
Specification
Chip Type = Hexagon
Tip size = 1/4 inch Overall length = 100.0 mm
Handle Material = Plastic

Ulasan Produk

Tidak ada ulasan