Nippon Magnetics NMI Electromagnetic Maghammer Standard Type SIC-2A

Sebelum PPN:
Rp39.999.900
Spesifikasi
Cable Length (m)5 (for control)
Impact Power (kg.m/s)8.2
Input Current (A)3.4 (At the time of dedicated control panel AC220V input)
Mass (kg)22
StructureCompletely sealed type (indirect striking type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An electromagnetic bridge breaker that does not require air. The impact force can be easily adjusted with the dedicated control panel. Since it has a completely sealed structure, it can be used outdoors or in places with bad atmosphere. Concentrated repeated hits (1 hit per second) are possible. It has a proven track record of clearing up to 5 million hits and is highly durable. It does not damage the equipment due to indirect impact.
Hammering device that eliminates blockages that occur in hopper chute, ducts, tanks, etc.
*For the base plate, please specify the mounting shape (flat surface, curved surface, etc.) to the hopper, chute, etc. *We do not deliver to private homes (single-family homes and collective housing).
Feature
Specification
Impact Hammer (Pound) /4.0

Ulasan Produk

Tidak ada ulasan