Nippon Magnetics NMI Electromagnetic Mag Hammer Control Panel

Sebelum PPN:
Rp29.999.900 - Rp32.999.900
Spesifikasi
FunctionAutomatic / interlocking operation
Height (mm)300
Length (mm)120
Mass (kg)7
Power Input (V)Three-phase 200/220
StructureIndoor dustproof, with case
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It allows for rapid, concentrated striking (1 strike per second). The impact force can be adjusted. Automatic operation is possible (number of strikes adjustable from 1 to 10, rest time adjustable from 30 to 10 minutes). Labor costs can be reduced through automatic operation. It can be operated in conjunction with other equipment.
A dedicated control panel for magnetic hammers to clear blockages and remove accumulated debris.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
(Number of units used) 05A type x 3 units, 1A type x 2 units, 2A type x 1 unit, 3A type x 1 unit

Ulasan Produk

Tidak ada ulasan