Nitto Kagaku Nittou High-Speed Stamp Mill ANS-143PL

Sebelum PPN:
Rp97.999.900
Spesifikasi
AS ONE Part Number1-299-01
Height (mm)790
Included AccessoriesUs, hammer, white control cover
Length (mm)356
Mass (kg)15
Power Consumption (W)49/53(50/60Hz)
Power Input (V)Single phase 100
Timer settingUp to 60 minutes
Trusco Part No.463-3695
Width (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The impact force applied to the sample can be freely adjusted by controlling the spring tension. This method crushes hard samples by striking them from above with a hammer, resulting in a high crushing ratio, and the particle size is proportional to the operating time. As a dedicated hammer for the high-speed stamp mill ANS-143PL, it is suitable for crushing relatively large chunks of sample that cannot be handled by conventional crushing machines such as automatic mortars. The main raw material is high-purity alumina, and it is an aggregate of microcrystals sintered at high purity and high temperature, resulting in a product with high hardness and toughness, high impact strength and excellent wear resistance.
*The main unit includes a mortar, hammer, and silicone cover as standard accessories. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan