Nitto Kagaku Nittou Dancing Mill ALM-90DM

Sebelum PPN:
Rp55.999.900
Spesifikasi
Height (mm)418~478
Included AccessoriesPestle, mortar, spatula, adapter
Length (mm)170
Mass (kg)14.5
Power Consumption (W)51/47(50/60Hz)
Power Input (V)Single phase 100
Trusco Part No.463-3636
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This machine's unique movement allows for simultaneous crushing and grinding. The mortar rotates and moves in a repetitive motion, almost as if dancing, for efficient grinding.
*The main unit includes a mortar and pestle, and a spatula as standard accessories. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan