RS PRO Needle Nose Pliers, Round Nose Pliers, 130mm Needle Nose Pliers, Round Nose Pliers
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flat Nose Pliers Introducing the reliable and trustworthy RS PRO brand flat nose pliers. A durable hand tool, ideal for a variety of tasks including wirework, jewellery cutting and bead cutting.
These pliers feature stainless steel non-serrated jaws with a box joint for precise bending and manipulation of wire and flat metals, providing a secure grip on the material.
RS PRO flat nose pliers also feature ergonomic microMAX soft grip handles for improved comfort and control.
Features and Benefits - Ergonomic grip for excellent grip and control - Non-serrated gripping jaws - Durable stainless steel design - Box joint design to maintain pressure and control - Suitable for a variety of tasks including jewellery cutting, bead cutting and wire working Applications Flat nose pliers are the perfect hand tool for creating right angles and bends when working with materials such as wire and metal.
Flat nose pliers are ideal for wire work, beading and jewelry making and are commonly used by electricians, jewelry designers, network engineers and artists.
Many flat nose pliers feature soft grip handles that allow for precise gripping and manipulation of small materials.
What is the joint in the pliers? RS PRO flat nose pliers have a box joint, with one handle slotting into the other.
This provides a secure connection that can withstand high pressure and load levels from both handles.
What materials can I use these pliers on? These durable pliers are ideal for wires and metals commonly used in jewelry making.
What is the jaw length? RS PRO flat nose pliers have 24mm non-serrated jaws that can grip and bend materials without cutting or damaging them.
These pliers feature stainless steel non-serrated jaws with a box joint for precise bending and manipulation of wire and flat metals, providing a secure grip on the material.
RS PRO flat nose pliers also feature ergonomic microMAX soft grip handles for improved comfort and control.
Features and Benefits - Ergonomic grip for excellent grip and control - Non-serrated gripping jaws - Durable stainless steel design - Box joint design to maintain pressure and control - Suitable for a variety of tasks including jewellery cutting, bead cutting and wire working Applications Flat nose pliers are the perfect hand tool for creating right angles and bends when working with materials such as wire and metal.
Flat nose pliers are ideal for wire work, beading and jewelry making and are commonly used by electricians, jewelry designers, network engineers and artists.
Many flat nose pliers feature soft grip handles that allow for precise gripping and manipulation of small materials.
What is the joint in the pliers? RS PRO flat nose pliers have a box joint, with one handle slotting into the other.
This provides a secure connection that can withstand high pressure and load levels from both handles.
What materials can I use these pliers on? These durable pliers are ideal for wires and metals commonly used in jewelry making.
What is the jaw length? RS PRO flat nose pliers have 24mm non-serrated jaws that can grip and bend materials without cutting or damaging them.
Feature
SpecificationPliers type = Long nose pliers, Round nose pliers Overall length = 130 mm
Tip shape = Right angle Jaw length = 24mm
Jaw depth = 11mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
