RS PRO Needle Nose Pliers, Round Nose Pliers, 130mm Needle Nose Pliers, Round Nose Pliers
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Round Nose Pliers Introducing the reliable and trustworthy RS PRO brand round nose pliers, a durable hand tool ideal for a range of tasks including wirework, jewellery cutting and bead cutting.
These RS PRO pliers have tapered stainless steel box-joint jaws that allow for precise bending and manipulation of wire and metal, whilst also providing a secure grip on the material.
RS PRO round nose pliers also feature ergonomic microMAX soft grip handles for improved comfort and control.
Features and Benefits - Ergonomic grip for excellent grip and control - Tapered tip to accommodate a variety of loop sizes - Durable stainless steel design - Box joint design to maintain pressure and control - Suitable for a variety of tasks including jewellery making, beading and wire working Applications Round pliers are the perfect hand tool for creating loops and bends when working with materials such as wire and metal.
Round pliers are ideal for wirework, beading, and jewelry making and are commonly used by electricians, jewelry designers, network engineers, and artists.
Many round pliers feature soft-grip handles that allow for precise grip and manipulation of small materials.
What is the joint on the pliers? RS PRO round nose pliers have a box joint, with one handle slotted into the other.
This provides a secure connection that can withstand high pressure and load levels from both handles.
What materials can I use these pliers on? These durable pliers are ideal for wires and metals commonly used in jewelry making.
What is the jaw length? RS PRO round nose pliers have tapered 22mm round jaws for working on intricate small designs and creating mops and loops in a variety of materials.
These RS PRO pliers have tapered stainless steel box-joint jaws that allow for precise bending and manipulation of wire and metal, whilst also providing a secure grip on the material.
RS PRO round nose pliers also feature ergonomic microMAX soft grip handles for improved comfort and control.
Features and Benefits - Ergonomic grip for excellent grip and control - Tapered tip to accommodate a variety of loop sizes - Durable stainless steel design - Box joint design to maintain pressure and control - Suitable for a variety of tasks including jewellery making, beading and wire working Applications Round pliers are the perfect hand tool for creating loops and bends when working with materials such as wire and metal.
Round pliers are ideal for wirework, beading, and jewelry making and are commonly used by electricians, jewelry designers, network engineers, and artists.
Many round pliers feature soft-grip handles that allow for precise grip and manipulation of small materials.
What is the joint on the pliers? RS PRO round nose pliers have a box joint, with one handle slotted into the other.
This provides a secure connection that can withstand high pressure and load levels from both handles.
What materials can I use these pliers on? These durable pliers are ideal for wires and metals commonly used in jewelry making.
What is the jaw length? RS PRO round nose pliers have tapered 22mm round jaws for working on intricate small designs and creating mops and loops in a variety of materials.
Feature
SpecificationPliers type = Long nose pliers, Round nose pliers Overall length = 130 mm
Material = Stainless Steel Jaw Length = 22mm
Jaw depth = 11.5mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
