White Electric Multi-stripping stripper with crimping function

Sebelum PPN:
Rp529.900
Spesifikasi
Mass (g)310
Overall Length (mm)205
Suitable TerminalInsulated terminals: 22-10AWG (0.5-6mm2), Bare terminals: 22-10AWG (0.5-6mm2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-functional tool with three functions: wire stripping, wire cutting, and terminal crimping.
This is an automatic wire stripping type that can easily remove the insulation from electrical wires.
The strength and length of the stripping can be adjusted, accommodating various wire sizes.
The spring mechanism allows for continuous operation with minimal effort.
The grip has a non-slip shape, designed with ease of use in mind during operation.
* Do not use for any purpose other than its intended purpose.

Ulasan Produk

Tidak ada ulasan