RS PRO Multipurpose Scissors

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blade Material = Stainless Steel Overall Length = 254 mm
Handle Material = Plastic Scissor Type = Multipurpose

RS PRO 10 inch tailor's scissors. These tailoring scissors from RS PRO are ideal for cutting fabric.
The ergonomic grip allows for a full hand grip, allowing you to work securely and comfortably for extended periods of time.
The scissors have a strong pivot and stainless steel blades that are sturdy and corrosion resistant for a long lifespan.
Features & Benefits 10-inch TaylorMade Scissors Offset thermoplastic rubber handles provide a comfortable and secure grip Includes a compact belt holster for safe carrying Durable Made from high-quality Japanese stainless steel Uses Sharp, strong and durable, these scissors are versatile and can be used for a variety of purposes.
However, it is most commonly used in fiber-based applications such as dressmaking and general-purpose cross cutting.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan