RS PRO Multipurpose Scissors

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO General Purpose Scissors. RS PRO general purpose scissors are suitable for a variety of applications and are designed to seamlessly cut through materials commonly used at work, home and school.
The ABS is shatter-resistant, has an ergonomically designed handle and a sharp stainless steel blade for long-lasting use.
Manufacturer RS PRO scissors are the perfect solution when it comes to shopping.
Features and Benefits. Ergonomically designed handle for comfort and ease of use.
This design also improves grip, ensuring a firm hold whilst preventing accidents The overall length of the scissors is 200mm ABS break-resistant handles, ABS (Acrylonitrile Butadiene Styrene) is a type of plastic that is strong and resistant to corrosion and damage Highly durable stainless steel blades for high performance cutting through common materials Lightweight and sturdy construction Left and right handed functionality. RS PRO. RS PRO is a brand name made by our manufacturers and brings you a wide range of high-quality, great value products offering more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Blade Material = Stainless Steel Overall Length = 200 mm
Handle Material = Plastic Scissor Type = Multipurpose

Ulasan Produk

Tidak ada ulasan