Weicon Multi-cable stripper No. S4-28 Multi

Sebelum PPN:
Rp919.900
Spesifikasi
Body MaterialGlass fiber reinforced polyamide
Cross Section Area (mm²)[Stripping] 0.5, 0.8, 1.5, 2.5, 4.0, 6.0
Cutting Capacity (DIAmm)4~28
Mass (g)61
Overall Length (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can strip common round cables quickly, accurately and safely. The adjustment screw on the housing allows the blade cutting depth to be set steplessly, preventing damage to the inner conductor. The blade is built into the housing and rotates automatically to make vertical and horizontal cuts.
Compatible with common round cables

Ulasan Produk

Tidak ada ulasan