Isco Multi Stag Hose Plier

Sebelum PPN:
Rp839.900
Spesifikasi
Mass (g)57.5
Overall Length (mm)130
Width (mm)43 (horn)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for attaching and detaching electrical couplers (connectors) and differential hoses that are extremely hard and difficult to remove. Since the force of the hand is transmitted directly, it is difficult to damage the parts. 180-degree swivel head that can be used at various angles. Two horns with a specially shaped spring that pursues operability.
Detachment of the coupler

Ulasan Produk

Tidak ada ulasan