QBRICK Mobile Toolbox PRO Container Extension

Sebelum PPN:
Rp999.900
Spesifikasi
Capacity (L)9
ColorBlack
Depth (mm)310
Effective Internal Dimensions/Depth (mm)270
Effective Internal Dimensions/Frontage (mm)375
Effective Internal Dimensions/Height (mm)124
External Dimensions/Height (mm)151
External dimensions, frontage (mm)450
Trusco Part No.578-2426

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The buckles on both sides allow it to be connected to all products in the "QBRICK PRO" series.
With an external width of 450mm, it's a compact size that's easy to store and transport.
The body is made of polyamide resin, making it highly durable.
The depth can be expanded by connecting it to the SKRQPROB1302CZAPG003 (container type).
It can be expanded to accommodate items such as spray cans and large tools.

Ulasan Produk

Tidak ada ulasan