QBRICK Mobile toolbox "QBRICK PRO" drawer type

Sebelum PPN:
Rp2.399.900 - Rp2.799.900
Spesifikasi
ColorBlack
Depth (mm)310
Effective Internal Dimensions/Depth (mm)247
Effective Internal Dimensions/Frontage (mm)342
External Dimensions/Height (mm)244
External dimensions, frontage (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The buckles on both sides allow it to be connected to all products in the "QBRICK PRO" series.
With a compact external width of 450mm, it is easy to store and transport.
The body is made of polyamide resin and is highly durable.
The drawers slide smoothly on metal guides.
Each drawer comes with dividers for easy organization.
The drawers are equipped with a damper function to prevent them from being pulled out accidentally.

Ulasan Produk

Tidak ada ulasan