Mazelar Mini mixer PM-15N for 1.8 cubic feet (50 liters) of mortar

Sebelum PPN:
Rp51.999.900
Spesifikasi
Capacity (L)50
Drum Capacity (L)70
Drum Size (Diameter x Depth) (mm)DIA640-500 x 270, rolling integrally molded drum
Mass (kg)57
Output (kW)0.4
Overall Height (mm)730
Overall Length (mm)690
Overall Width (mm)680
Power Cable (m)3
Power Input (V)Single phase 100
Suitable Materialmortar
Trusco Part No.465-3441

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slim and compact motor type. The corners of the mixing tank are rounded, making it easy to mix thoroughly. It comes with a safety guard.
Mortar mixing (cement + sand + water).
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan