Road knife industry Mini High Speed Blade Grinder (with Diamond Disk)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Dimensions (mm)160x110x255
Included AccessoriesBlue stick 1 piece
Mass (kg)4.6
Power Consumption (W)60
Power Input (V)100
Rotation Speed (rpm)3400(60Hz),2800(50Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the only tool for medium sharpening and finishing of carving knives. It is for intermediate to advanced users and also comes with a diamond disc for rough sharpening. [Diamond disc] Use the diamond surface as it is. Apply the back of the blade to the surface, not against the direction of rotation. *Please note that if you apply the blade with the tip upright, the angle will become obtuse and the sharpness will be poor. *Please be careful not to apply too much as the steel will soften (temper) if you apply it for a long time and the shape will change significantly due to over-sharpening. Apply blue bar to the groove surface. Apply it while paying attention to the direction of rotation as with the diamond surface. When the back of the blade becomes mirror-like, it is complete. [Easy to sharpen the blade] Suitable for wood carving knives such as carving knives, wood carving chisels, small tool chisels, printmaking knives, and engraving knives. [Small, lightweight (4.8 kg), quiet] It is easy to carry and the motor is quiet. It can be used with household electric lights (100 V). Place it next to your wood carving work and sharpen the blade that has become dull, so you can resume work immediately. [No water required] Can be used indoors without water facilities. [Motor overload burnout prevention function] If the motor is overloaded, it will stop rotating. [Accessories] Flat buff / white buff / round buff / square buff / diamond disc Blue stick (abrasive) is also included, so you can use it immediately without having to buy more.
Wood carving in general
* For safety, please use masks and goggles when using.

Ulasan Produk

Tidak ada ulasan