Kaneshika Tool Mfg. Metal cut

Sebelum PPN:
Rp339.900
Spesifikasi
Dimensions (mm)250
Height (mm)20
Length (mm)245
Mass (g)265
Overall Length (mm)250
Surface TreatmentBlack dyed
Width (mm)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cutting plastic and galvanized iron plates from vinyl!
Since it has a saw-toothed basis weight, it can be cut without slipping just by grasping it.
Bolts are used for caulking, and nut tightening can be freely adjusted by using spring washers.
Mild steel plate, aluminum plate, plastic plate, gardening / agricultural work.
Feature
Specification
Right

Ulasan Produk

Tidak ada ulasan