RS PRO Medium Carbon Steel Hammer

Sebelum PPN:
Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Curved Claw Hammer 16 oz. The RS PRO claw hammer is a high-quality hand tool.
It's perfect for a variety of tasks, including smashing chisels and pulling nails from objects.
RS PRO claw hammers have ground claw heads made from heat-treated medium carbon steel for exceptional durability and corrosion resistance.
This hammer also features a black PVE (Polyvinyl Ether) molded steel tubular handle for comfort and a good grip.
RS PRO claw hammers are built to commercial standards and offer a powerful and balanced force.
This hammer is a great, high-quality, reliable tool that is a must-have in any DIY enthusiast or professional's toolbox.
With this hammer, you can perform a GET.
Features & Benefits: 16 oz medium carbon steel claw head is heat treated for durability and strength. Carbon steel tubular handle with black PVE molded case provides excellent grip and comfort. Durable hammer built to professional standards. Suitable for a variety of tasks. Uses: A claw hammer is a type of hammer with a head that has two sides, including a flat side and a claw side.
The flat side is ideal for striking objects or materials with force.
The curved side claw is ideal for removing nails from objects.
A claw hammer is an essential tool in any toolbox and is commonly used in the following areas:
Construction DIY Renovation Workshop Carpentry. FAQ. The hammer weighs... The claw head weighs 450g and the total weight is 453.6g. What is the advantage of a curved hammer head... A claw hammer with a curved head makes it easier to wedge the claw under an object like a nail and then pull it back.
Feature
Specification
Hammer Type = Claw Hammer Head Material = Medium Carbon Steel Handle Material = Carbon Steel Weight = 450g

Ulasan Produk

Tidak ada ulasan