RS PRO Mechanical Press

Sebelum PPN:
Rp7.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For dimensions in the diagram, please refer to the dimensional diagram available on the web.
RS PRO Manual Toggle. Manually operated toggles don't necessarily offer the physical strength to be used.
The Manual Toggie Press is a proven, easy-to-use tool for projects, large and small.
The manufacturer is proud to introduce its own branded RS PRO manual toggle press.
It uses a simple push-pull mechanism, which ensures a reliable linear action.
The RS PRO manual toggle press is designed for light to medium duty operations such as forming, swaging, riveting, marking, piercing and assembly.
Made from malleable cast iron with machined base mounting surfaces for precise tool alignment.
An adjustable bolt on the back of the frame allows you to stop the toggle mechanism, then move it to the center and quickly return to operate the light.
It also allows you to hold your work under pressure "over-center."
If you are looking to purchase a toggle press with a high load capacity, the following products are available:
254-850 254-850 Medium Duty Manual Toggle Press, 1200 kg 254-844 254-844 Medium Duty Manual Toggle Press, 600 kg. Features and Benefits. Made of malleable cast iron. Manual press features ergonomic red vinyl grips for comfort. Toggle press has machined base and frame. Tapped holes in base for tool mounting. Multi-position mechanism for increased tool clearance. Toggle press includes spindle with nut. Hardened pins and bushings. Handle locks both forward and rearward. Torgy spindle adjusts within plunger. Incorporates a push-pull toggle clamp plunger mechanism to provide positive straight-line action. Toggle press provides long life. Toggle press exerts strong force at the end of the stroke. Applications. Mechanical presses are a type of equipment commonly used in garage and workshop processes.
This press is suitable for metalworking processes such as sheet metal fabrication, metal extrusion and metal forging.
The type, size and strength of the mechanical press required will depend on the specific requirements of the project and industry.
The main Toge activities are:
Riveting, Crimping, Marking, Numbering with high force, High-strength punching, Stroke cutting, Penetration, Punching, Shearing, Embossing, Adhesion. FAQ. Apart from manual presses, what mechanical presses are currently available? There are many types of mechanical presses, which vary in size and strength, but can be mainly divided into three types: pneumatic, mechanical, and hydraulic.
Why choose RS PRO? RS PRO is a family of manufacturers offering a wide range of high-quality, great value products for your projects.
RS PRO products are trusted by engineers all over the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Type = Manual Toggle Press Output Pressure = 0.6t

Ulasan Produk

Tidak ada ulasan