RS PRO Long Nose Pliers, 220mm

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro VDE Long Nose Angle PliersRS Pro VDE Long Nose Angle Pliers.
Maximize comfort, safety, and ease of use while minimizing strain.
This VDE pliers series is a product that brings together the best of professional technology to enable efficient work without putting strain on the body.
Features and Benefits Semi-circular, long, slim, specially shaped knurled straight jaws Smooth corrugations and recesses for four-point vise grip pipes Added value: Pulling round parts and handling delicate components (copper tubing, screws, cables) High-grade steel construction with non-slip backing Easy-to-use handles made of two materials VDE tested and compliant with IEC 900 1000 V
Feature
Specification
Pliers type = Long nose pliers Overall length = 220 mm
Tip shape = Right angle

Ulasan Produk

Tidak ada ulasan