RS PRO Long Nose Pliers, 200mm

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers type = Long nose pliers Overall length = 200 mm
Tip shape = Right angle

RS PRO Long Nose. RS PRO's high-quality long nose pliers are suitable for professionals and hobbyists alike.
These engineer's pliers are made from heavy-duty steel with a polished finish for a long, reliable working life.
The ergonomically designed handle provides maximum leverage when gripping, and the soft grip handle provides comfort even during extended use.
Features and Benefits Polished finish (electron beam thinned) Ergonomic Unigrip Ideal for precision work with soft wire Applications Also known as pincers, needle nose pliers or scissors nose pliers, these long nose pliers are ideal for firmly gripping, bending and rolling long, thin pieces of material.
They are designed with precision in mind and are used in a variety of applications, from electrical work to jewelry cutting.
Long Nose Pliers Maintenance Needle nose pliers are designed with soft, lightweight materials in mind.
Heavy-duty pliers should be used for all purposes.
For example, trying to turn a nut or bolt with needle-nose pliers instead of a wrench can cause damage.
While these pliers have some protection from corrosion, adding moisture-absorbing gel packs to your tool storage can further prevent rust from forming.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan