RS PRO Long Nose Pliers, 200mm

Sebelum PPN:
Rp579.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools are not guaranteed to be insulated and should not be used on or near live systems.
Suitable tools are also discussed in this section on electrically isolated and safe tools.
RS PRO Heavy Duty Long Nose. RS PRO's high-quality long nose pliers are suitable for professionals and hobbyists alike.
These engineer's pliers are made from chrome vanadium steel for a long, reliable working life.
The ergonomically designed handle provides maximum gripping leverage, and the PVC grip and finger guards ensure comfort even during extended use.
These versatile long-nose pliers feature cutters suitable for stripping soft wire and wire.
Features and Benefits Polished finish Ergonomic bowed handle with finger guard Built-in cutter Ideal for precision work with soft wire Applications Also known as pliers, needle nose pliers or snipe nose pliers, these long nose pliers are ideal for bending and turning thin materials while providing a secure grip.
They are designed with precision in mind and are used in a variety of applications, from electrical work to jewelry cutting.
To enhance versatility, it has built-in cutters that can also be used to cut the ends of some soft wires and strip wire insulation.
Long Nose Pliers Maintenance Needle nose pliers are designed with soft, lightweight materials in mind.
Heavy-duty pliers should be used for all purposes.
For example, trying to turn a nut or bolt with needle-nose pliers instead of a wrench can cause damage.
These pliers have some protection from corrosion, but adding moisture-absorbing gel packs to your tool storage can further prevent rust from forming.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Features and Benefits: Affordable general-purpose heavy-duty pliers. Molded grips include finger guards.
Feature
Specification
Pliers type = Long nose pliers Overall length = 200 mm
Tip shape = Right angle Jaw length = 53mm

Ulasan Produk

Tidak ada ulasan