RS PRO Long Nose Pliers, 160mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Insulated Long Nose Pliers. From the trusted RS PRO brand, these VDE certified long nose pliers are ideal for holding and manipulating small parts and wires.
It has a comfortable grip and a knurled nose to ensure a firm and stable grip.
The pliers are insulated according to VDE standards, making them ideal for repair, service technicians and engineers working near systems energized up to 1000 V ac.
Features & Benefits Special tool steel Chrome finish DuoTech soft grip handle VDE certified ISO 5745 G15 series Applications Needle nose pliers are a common hand tool found in most household DIY toolboxes and can be used for a variety of applications and tasks.
From gripping and bending small wires to manipulating tiny beads in jewelry making, needle nose pliers offer excellent gripping and, in some cases, cutting capabilities.
Long nose pliers are ideal for reaching hard to reach areas and maintaining a good grip and control.
It is VDE certified and therefore safe for electrical use.
This makes these pliers especially suitable for electricians and electrical engineers.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
At RS we offer high quality parts at great prices.
And they're expertly tested by RS to ensure quality you can trust.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Pliers type = Long nose pliers Cutting capacity = 1.6 mm
Tip shape = Right angle Jaw length = 50.3mm
Jaw depth = 8.9mm

Ulasan Produk

Tidak ada ulasan